
WorkezExecutiveAdjustableLaptopCoolingStandLapDesk2Fans3Usb, WEEFHs
Mfr # WEEFHS
Zoro # G7598309
product price: $65.39
/eaKey Features
Type
Notebook Stand
Overall Height
24 in
Overall Width
10 in
Color
Silver
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WEEFHS
Zoro #
G7598309
UPC #
661799223089
Country of Origin
China
Dimensions
Overall Height
24 in
Overall Width
10 in
Length
18 in
Details
Type
Notebook Stand
Color
Silver
Material
Aluminum
Item
WorkEZ Executive with Fans and USB Ports Silver
Load Capacity
13 lbs
Mounting
Desktop
Adjustable
Yes
Features
Sturdy, Ergonomic, Collapsible, 360° Rotation, Portable, Cooling Fan, Lightweight, Adjustable, Durable, Foldable, Anti-glare, Tilt, USB Hub, Comfortable
Application/Usage
Notepad
Description
It’s the ultimate, ergonomic laptop stand! Two fans cool laptops, 3 USB ports give you more outlets to power accessories, the entire stand accordions up and down to perfectly position screens at eye-level. This adjustable laptop stand works everywhere you do - on the couch, in bed, sitting at a desk and even standing. The lightweight, durable stand is made of premium-grade, anodized aluminum and naturally dissipates heat to cool laptops. Each leg has special joints that accordion the stand up and down, adjusting the height and angle to perfectly position screens for optimal comfort. USES: * Laptop Lap Desk: Compute more comfortably when laying in bed or lounging on the couch. Raise laptops off your lap, keep them cool, and tilt screens to reduce glare. * Adjustable Laptop Riser: The perfect way to improve your posture! Comfortably elevate screens to eye-level, tilt screens to reduce glare, cool laptops, free-up space and organize your desk. * Laptop Standing Desk: A simple, affordable way to stand up and work on any desk. Elevate screens up to 21”, tilt the panel, and quickly collapse the stand when you’re finished. SPECS: (1) Outside Dimensions: 22x12x3 in (2) Panel Size: 18x10 in (3) Panel Features: 2 Cooling Fans + 3 USB Ports (4) Width Between Legs: 20.8 in (5) Product Weight: 3.3 lbs (6) Material: Aluminum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.