Zoro Homepage

WorkezExecutiveAdjustableLaptopDeskStandLapDeskForBedCouch, WEEs

  • Mfr # WEES

  • Zoro # G7596708


product price: $64.99
/ea

Key Features

Type
Notebook Stand
Overall Height
3 in
Overall Width
14 in
Color
Silver
Material
Steel, Aluminum, Metal, Composite Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEES
Zoro #
G7596708
UPC #
661799222990
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Width
14 in
Length
24 in
Maximum Screen Size Supported
17 in
Maximum Adjustable Stand Height
24 in

Details

Type
Notebook Stand
Color
Silver
Material
Steel, Aluminum, Metal, Composite Board
Item
WorkEZ Executive Laptop Stand Silver
Load Capacity
13 lbs
Adjustable
Yes
Mounting
Desktop
Features
Durable, Extendable, Comfortable, Ergonomic, Adjustable Angle, Anti-glare, Collapsible, Lightweight, Foldable
Application/Usage
Notebook

Description

WorkEZ Executive is an adjustable laptop stand that works everywhere you do - on the couch, in bed, sitting at a desk and even standing. The lightweight, durable stand is made of premium-grade, anodized aluminum and naturally dissipates heat to cool laptops. Each leg has special joints that accordion the stand up and down, adjusting the height and angle to perfectly position screens for optimal comfort. Not just for laptops, WorkEZ Executive also holds tablets, books, and monitors in a more ergonomically-correct position. When you're done using it, the entire stand collapses down into a thin, flat package. USES: (1) LAP DESK: Compute more comfortably laying in bed or lounging on the couch. Raise laptops off your lap, keep them cool, and tilt screens to reduce glare. (2) ADJUSTABLE LAPTOP RISER: The perfect way to improve your posture! Comfortably elevate screens to eye-level, tilt screens to reduce glare, cool laptops, free-up space and organize your desk. (3) LAPTOP STANDING DESK: A simple, affordable way to stand up and work on any desk. Elevate screens up to 21”, tilt the panel, and quickly collapse the stand when you’re finished. (4) READING STAND: An amazing adjustable height and angle ergonomic reading stand – raise books to eye-level, tilt the page, and free up desk space. The perfect textbook holder for students! (5) COMPUTER MONITOR RISER: Raise monitors to eye-level with this adjustable-height stand. SPECS: (1) Outside Dimensions: 22x12x3 in (2) Panel Size: 18x10 in (3) Width Between Legs: 20.8 in (4) Product Weight: 3.3 lbs (5) Material: Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.