Zoro Homepage

Ankle Holster, Right, Size 10

  • Mfr # 88101

  • Zoro # G7768616


product price: $46.49
/ea

Key Features

Hand
Right
Weapon Model
Small Autos (0.22 - 0.25 cal)
Material
Nylon
Color
Black
Includes
Nylon Web Retention Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88101
Zoro #
G7768616
UPC #
043699881017
Country of Origin
Cambodia

Dimensions

Size
10

Details

Item
Gun Holster
Hand
Right
Weapon Model
Small Autos (0.22 - 0.25 cal)
Material
Nylon
Color
Black
Includes
Nylon Web Retention Strap
Closure Type
Hook-and-Loop
Holster Style
Concealed Carry
Compatible Product Type
Gun
Attachment Location
Ankle
Compatible Pump
Gun

Description

Ankle Holster, Right, Weapon Model Small Autos (.22-.25 Cal), Size 10, Material Nylon, Color Black, Includes Holster, Strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.