Zoro Homepage

Belt Keeper, Polymer, Black

  • Mfr # 88653

  • Zoro # G8244975


product price: $20.89
/ea

Key Features

Length
2 in
Width
2 in
Material
Nylon
Color
Black
Features
Anchor Duty Belt to Inner Belt, Come in a Set of Four
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88653
Zoro #
G8244975
UPC #
043699886531
Country of Origin
United States

Dimensions

Length
2 in
Width
2 in

Details

Item
Belt Keeper
Material
Nylon
Color
Black
Features
Anchor Duty Belt to Inner Belt, Come in a Set of Four
Style
Belt Keeper
Gender
Unisex

Description

Belt Keeper, Unisex, Belt Keeper Style, Length 2 in, Width 2 in, Material Nylon, Color Black, Features Anchor Duty Belt to Inner Belt, Come in a Set of Four, Material Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.