Chemical Case, Nylon, Black
Mfr # 88691
Zoro # G7911303
product price: $18.35
/eaKey Features
Material
Nylon
Color
Black
Includes
Case
Fits
Canister
Features
Reinforced Flap, Smooth Lining
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88691
Zoro #
G7911303
UPC #
043699886913
Country of Origin
Cambodia
Dimensions
For Belt Width
6 1/2 in
Details
Item
Aerosol Pouch
Material
Nylon
Color
Black
Includes
Case
Fits
Canister
Features
Reinforced Flap, Smooth Lining
For Use With
Canister
Type
Aerosol Pouch
Description
Aerosol Pouch, Aerosol Pouch, Color Black, Material Nylon, Fits Canister, For Use With Canister, Features Reinforced Flap, Smooth Lining, Includes Case, For Belt Width 6 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.