Chemical Case, Nylon, Black
Mfr # 88771
Zoro # G8407716
product price: $21.89
/eaKey Features
Material
Nylon
Color
Black
Includes
Case
Fits
Belt
For Use With
Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88771
Zoro #
G8407716
UPC #
043699887712
Country of Origin
Cambodia
Dimensions
For Belt Width
2 1/4 in
Details
Item
Aerosol Pouch
Material
Nylon
Color
Black
Includes
Case
Fits
Belt
For Use With
Belt
Features
Foam Spacer on Medium and Large Cases Accommodates Canisters with Oversized Nozzles
Type
Aerosol Pouch
Holds
Cap Stun and Punch, CN, CS, Mace, Pepper Mace
Description
Aerosol Pouch, Aerosol Pouch, Color Black, Material Nylon, Fits Belt, For Use With Belt, Features Foam Spacer on Medium and Large Cases Accommodates Canisters with Oversized Nozzles, Includes Case, Holds Cap Stun and Punch, CN, CS, Mace, Pepper Mace, For Belt Width 2 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.