Zoro Homepage

Double Mag Pouch, Black, Nylon

  • Mfr # 88371

  • Zoro # G8122554


product price: $25.39
/ea

Key Features

Color
Black
Material
Nylon
For Use With
Belt
Type
Magazine Pouch
Holds
Mags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88371
Zoro #
G8122554
UPC #
043699883714
Country of Origin
Cambodia

Dimensions

Length (In.)
5 1/4 in
Width (In.)
4 in
For Belt Width
2 1/4 in

Details

Item
Magazine Pouch
Color
Black
Material
Nylon
For Use With
Belt
Type
Magazine Pouch
Holds
Mags
Closure
Snap
Features
A Nylon Stiffener in the Flaps Makes them Easier to Open and Keeps their Shape After Continued use, Front and Bottom for Maximum Protection, Hardened Inserts that are Rigid on the Sides, Reinforced Flaps with Knit Lining to Cover and Protect Magazine, Separate Compartments for Each Magazine, Separate Internal Devices that Retain Each Magazine, Soft-Molded Belt Loop for Belts upto 2 1/4 in Padded, Versions for Both Single and Double Row, Metal and Polymer Mags in 9 mm, 40 S and W, 10 mm and 45 ACP, Wear Horizontally or Vertically
Fits
Pistol Magazine
Sub-Category
Magazine Pouches
Number of Pockets (Inside)
0
Includes
Mag Case
Item - Tactical Pouches
Magazine Pouch
Number of Pockets (Outside)
0
Closure Style
Snap

Description

Magazine Pouch, Magazine Pouch, Color Black, Material Nylon, Length (In.) 5 1/4 in, Width (In.) 4 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Pistol Magazine, For Use With Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.