Zoro Homepage

Duty Belt Keepers

  • Mfr # 89080

  • Zoro # G4695844


product price: $11.25
/ea

Key Features

Width
3/4 in
Material
Nylon
Color
Black
Features
Anchor Duty Belt to Inner Belt, Come in a Set of Four
Style
Belt Keeper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89080
Zoro #
G4695844
UPC #
043699890804
Country of Origin
Cambodia

Dimensions

Width
3/4 in
Compatible Belt Width
3/4 in

Details

Item
Belt Keeper
Material
Nylon
Color
Black
Features
Anchor Duty Belt to Inner Belt, Come in a Set of Four
Style
Belt Keeper
Item - Duty Belts and Harnesses
Duty Belt
Material - Duty Belts and Harnesses
100% Nylon Webbing

Description

Belt Keeper, Belt Keeper Style, Width 3/4 in, Material Nylon, Color Black, Features Anchor Duty Belt to Inner Belt, Come in a Set of Four, Material Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.