Zoro Homepage

Duty Belt, Nylon, Black, 2XL, Hook-and-Loop

  • Mfr # 87842

  • Zoro # G7769325


product price: $31.25
/ea

Key Features

Length
50 in to 54 in
Width
1 1/2 in
Material
Nylon
Color
Black
Features
Double-Layer, Even more Stability for Extra Gear, Reversible for Administrative Wear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87842
Zoro #
G7769325
UPC #
043699878420
Country of Origin
Cambodia

Dimensions

Size
2XL
Length
50 in to 54 in
Width
1 1/2 in
Compatible Waist Size - Maximum
54 in
Compatible Waist Size - Minimum
50 in

Details

Item
Duty Belt
Material
Nylon
Color
Black
Features
Double-Layer, Even more Stability for Extra Gear, Reversible for Administrative Wear
Closure Style
Hook-and-Loop
Style
Duty
Material - Duty Belts and Harnesses
Kodra
Item - Duty Belts and Harnesses
Duty Belt
Gender
Unisex

Description

Duty Belt, Unisex, Duty Style, Size 2XL, Length 50 in to 54 in, Width 1 1/2 in, Material Nylon, Color Black, Features Double-Layer, Even more Stability for Extra Gear, Reversible for Administrative Wear, Material Nylon, Closure Style Hook-and-Loop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.