Zoro Homepage

Duty Belt, Nylon, Black, L, Buckle

  • Mfr # 89083

  • Zoro # G4654431


product price: $18.19
/ea

Key Features

Size
L
Length
10.25
Material
Nylon
Color
Black
Features
Durable Functional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89083
Zoro #
G4654431
UPC #
043699890835
Country of Origin
Cambodia

Dimensions

Size
L
Length
10.25
Width (In.)
4
Length (In.)
10.25

Details

Item
Duty Belt
Material
Nylon
Color
Black
Features
Durable Functional
Closure Style
Buckle
Style
Duty
Includes
Belt
Item - Duty Belts and Harnesses
Duty Belt
Sub-Category
Assorted Pouches
Material - Duty Belts and Harnesses
100% Nylon Webbing

Description

Duty Belt, Duty Style, Size L, Material Nylon, Color Black, Features Durable Functional, Material Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.