Zoro Homepage

Duty Belt, Nylon, Black, M, Buckle, Hook-and-Loop

  • Mfr # 87771

  • Zoro # G7769291


product price: $48.59
/ea

Key Features

Size
M
Length
32 in to 36 in
Width
2 in
Material
Nylon
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87771
Zoro #
G7769291
UPC #
043699877713
Country of Origin
United States

Dimensions

Size
M
Length
32 in to 36 in
Width
2 in
Compatible Waist Size - Minimum
32 in
Compatible Waist Size - Maximum
36 in

Details

Item
Duty Belt
Material
Nylon
Color
Black
Features
Double-Layer, Injection Molded Belt Stays, Interior Polymer Stiffener Adds Support while Reducing Bulk, Patented Three-Button Buckle, Rigid Enough to Carry Gear Flexible Enough for Daylong Comfort
Closure Style
Buckle, Hook-and-Loop
Style
Duty
Material - Duty Belts and Harnesses
Kodra
Gender
Unisex
Item - Duty Belts and Harnesses
Duty Belt
Padded
Yes

Description

Duty Belt, Unisex, Duty Style, Size M, Length 32 in to 36 in, Width 2 in, Material Nylon, Color Black, Features Double-Layer, Injection Molded Belt Stays, Interior Polymer Stiffener Adds Support while Reducing Bulk, Patented Three-Button Buckle, Rigid Enough to Carry Gear Flexible Enough for Daylong Comfort, Material Nylon, Closure Style Buckle, Hook-and-Loop, Padded Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.