Zoro Homepage

Duty Belt, Nylon, Black, S, Buckle, Hook-and-Loop

  • Mfr # 87761

  • Zoro # G4678572


product price: $43.79
/ea

Key Features

Width
2 in
Material
Nylon
Color
Black
Features
Double-Layer, Injection Molded Belt Stays, Interior Polymer Stiffener Adds Support while Reducing Bulk, Patented Three-Button Buckle, Rigid Enough to Carry Gear Flexible Enough for Daylong Comfort
Closure Style
Buckle, Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87761
Zoro #
G4678572
UPC #
043699877614
Country of Origin
Cambodia

Dimensions

Size
S
Width
2 in
Compatible Waist Size - Maximum
30 in
Compatible Waist Size - Minimum
26 in

Details

Item
Duty Belt
Material
Nylon
Color
Black
Features
Double-Layer, Injection Molded Belt Stays, Interior Polymer Stiffener Adds Support while Reducing Bulk, Patented Three-Button Buckle, Rigid Enough to Carry Gear Flexible Enough for Daylong Comfort
Closure Style
Buckle, Hook-and-Loop
Type
Ultra
Style
Duty
Item - Duty Belts and Harnesses
Duty Belt
Material - Duty Belts and Harnesses
100% Nylon Webbing
Padded
Yes

Description

Duty Belt, Ultra, Duty Style, Size S, Width 2 in, Material Nylon, Color Black, Features Double-Layer, Injection Molded Belt Stays, Interior Polymer Stiffener Adds Support while Reducing Bulk, Patented Three-Button Buckle, Rigid Enough to Carry Gear Flexible Enough for Daylong Comfort, Material Nylon, Closure Style Buckle, Hook-and-Loop, Padded Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.