Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87751
Zoro #
G4703955
UPC #
043699877515
Country of Origin
Cambodia
Dimensions
Size
XL
Width
2 in
Compatible Waist Size - Maximum
48 in
Compatible Waist Size - Minimum
44 in
Details
Item
Duty Belt
Material
Nylon
Color
Black
Features
For Light to Moderate use, Injection Molded Belt Stays in Place, Rigidness that Compares to Heavier Leather Belts
Closure Style
Hook-and-Loop
Type
Ultra
Style
Duty
Padded
Yes
Description
Duty Belt, Ultra, Duty Style, Size XL, Width 2 in, Material Nylon, Color Black, Features For Light to Moderate use, Injection Molded Belt Stays in Place, Rigidness that Compares to Heavier Leather Belts, Material Nylon, Closure Style Hook-and-Loop, Padded Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.