Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove Pouch, Nylon, Black, Snap

  • Mfr # 88961

  • Zoro # G8410525


product price: $16.69
/ea

Key Features

Length
3 1/2 in
Material
Nylon
Color
Black
Features
Double Pouch with Fold up Design Has Two Pockets for Standard Latex Gloves, Fits Belts upto 2 1/4 in, Laminated to 1/8 in Closed Cell Foam Core and Knit Interior to Prevent Snagging Gloves, Made of Nylon
Closure Style
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88961
Zoro #
G8410525
UPC #
043699889617
Country of Origin
Cambodia

Dimensions

Length
3 1/2 in
Length (In.)
3 1/2 in
Width (In.)
4 in

Details

Item
Glove Pouch
Material
Nylon
Color
Black
Features
Double Pouch with Fold up Design Has Two Pockets for Standard Latex Gloves, Fits Belts upto 2 1/4 in, Laminated to 1/8 in Closed Cell Foam Core and Knit Interior to Prevent Snagging Gloves, Made of Nylon
Closure Style
Snap
Type
Glove Pouch
Includes
Glove Case
For Use With
Latex Gloves
Item - Tactical Pouches
Glove Pouch
Sub-Category
Police Accessories
Fits
Latex Gloves
Holds
Latex Glove
Number of Pockets (Inside)
2
Number of Pockets (Outside)
1

Description

Glove Pouch, Glove Pouch, Color Black, Material Nylon, Length (In.) 3 1/2 in, Width (In.) 4 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 1, Fits Latex Gloves, For Use With Latex Gloves, Features Double Pouch with Fold up Design Has Two Pockets for Standard Latex Gloves, Fits Belts upto 2 1/4 in, Laminated to 1/8 in Closed Cell Foam Core and Knit Interior to Prevent Snagging Gloves, Made of Nylon, Includes Glove Case, Holds Latex Glove, Closure Style Snap, Glove Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.