Zoro Homepage

Holster, Ambi, 2 In 5-Shot Rev, Sigma .380

  • Mfr # 87443

  • Zoro # G4700507


product price: $13.85
/ea

Key Features

Hand
Ambidextrous
Weapon Model
5 - Shot Revolvers and Sigma 0.380
Material
Laminate
Color
Black
Holster Style
Concealed Carry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87443
Zoro #
G4700507
UPC #
043699874439
Country of Origin
Cambodia

Dimensions

Size
3

Details

Item
Gun Holster
Hand
Ambidextrous
Weapon Model
5 - Shot Revolvers and Sigma 0.380
Material
Laminate
Color
Black
Holster Style
Concealed Carry
Attachment Location
Inside Pocket
Compatible Product Type
Gun
Compatible Pump
Gun

Description

Holster, Hand Ambidextrous, Weapon Model 2 In 5-Shot Revolvers, Sigma .380, Size 3, Material Four Layer Laminate, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.