Zoro Homepage

Holster, Ambi, 4-1/2 to 5 In Brl, Size 5

  • Mfr # 77050

  • Zoro # G4660521


product price: $53.19
/ea

Key Features

Hand
Ambidextrous
Size
5
Material
Nylon
Color
Black
Attachment Location
Torso
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77050
Zoro #
G4660521
UPC #
043699770502
Country of Origin
Cambodia

Dimensions

Size
5

Details

Item
Gun Holster
Hand
Ambidextrous
Weapon Model
Small Autos (0.22/0.25)
Material
Nylon
Color
Black
Attachment Location
Torso
Compatible Product Type
Gun
Compatible Pump
Gun

Description

Holster, Ambidextrous, Weapon Model 4-1/2 to 5 In. Barrel Large Autos, Size 5, Material Nylon, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.