Holster, Ambi, Small Autos, .22 to .25 Clbr
Mfr # 87441
Zoro # G8404471
product price: $13.85
/eaKey Features
Hand
Ambidextrous
Weapon Model
Small Autos (0.22/0.25)
Material
Laminate
Color
Black
Holster Style
Concealed Carry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87441
Zoro #
G8404471
UPC #
043699874415
Country of Origin
Cambodia
Dimensions
Size
1
Details
Item
Gun Holster
Hand
Ambidextrous
Weapon Model
Small Autos (0.22/0.25)
Material
Laminate
Color
Black
Holster Style
Concealed Carry
Compatible Product Type
Gun
Attachment Location
Inside Pocket
Compatible Pump
Gun
Description
Holster, Hand Ambidextrous, Weapon Model Small Autos, .22 to .25 Caliber, Size 1, Material Four Layer Laminate, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.