Zoro Homepage

Holster, RH, 3.75 to 4.5 In Brl LrgeAutos

  • Mfr # 89151

  • Zoro # G4680033


product price: $13.99
/ea

Key Features

Hand
Right
Weapon Model
3 3/4 - 4 1/2 in Barrel Large Autos
Material
Laminate
Color
Black
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89151
Zoro #
G4680033
UPC #
043699891511
Country of Origin
Cambodia

Dimensions

Size
15

Details

Item
Gun Holster
Hand
Right
Weapon Model
3 3/4 - 4 1/2 in Barrel Large Autos
Material
Laminate
Color
Black
Closure Type
Hook-and-Loop
Holster Style
Concealed Carry
Compatible Product Type
Gun
Attachment Location
Inside Waistband
Compatible Pump
Gun

Description

Holster, Hand Right, Weapon Model 3-3/4 to 4-1/2 In Barrel Large Autos, Size 15, Material Four Layer Laminate, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.