Zoro Homepage

Holster, RH, 4.5 to 5 In Brl Lrg Autos

  • Mfr # 81051

  • Zoro # G8461573


product price: $18.15
/ea

Key Features

Hand
Right
Material
Nylon
Color
Black
Compatible Product Type
Gun
Attachment Location
Outside Waistband
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81051
Zoro #
G8461573
UPC #
043699810512
Country of Origin
Cambodia

Dimensions

Size
5

Details

Item
Gun Holster
Hand
Right
Weapon Model
4 1/2 - 5 in Barrel Large Autos, Open End
Material
Nylon
Color
Black
Compatible Product Type
Gun
Attachment Location
Outside Waistband
Compatible Pump
Gun

Description

Holster, Hand Right, Weapon Model 4-1/2 to 5 In Barrel Large Autos, Open End, Size 5, Material Kodra, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.