Zoro Homepage

Holster, RH, Beret 9mm, 40, S&W10mm, 45, Black

  • Mfr # 35201

  • Zoro # G8452166


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Hand
Right
Level
3
Material
Nylon
Color
Black
Holster Style
Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35201
Zoro #
G8452166
UPC #
043699352012
Country of Origin
United States

Dimensions

Size
20

Details

Item
Gun Holster
Hand
Right
Weapon Model
Beretta 9mm
Level
3
Material
Nylon
Color
Black
Holster Style
Duty
Attachment Location
Outside Waistband
Compatible Product Type
Gun
Compatible Pump
Gun

Description

Holster, Hand Right, Weapon Model Beretta 9mm, .40, Smith & Wesson 10mm, .45 (5 In Barrels Except with Hook Type or Extended Trigger Guards), Size 20, Material Kodra Nylon, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.