Zoro Homepage

Holster, RH, Glock 20, 21, 29, 30, 36 S&W M&P

  • Mfr # 43251

  • Zoro # G8451931


product price: $74.29
/ea

Key Features

Hand
Right
Level
2
Material
Nylon
Color
Black
Attachment Location
Outside Waistband
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43251
Zoro #
G8451931
UPC #
043699432516
Country of Origin
United States

Dimensions

Size
25

Details

Item
Gun Holster
Hand
Right
Weapon Model
Glock 20, 21, 29, 30, 36 Smith & Wesson M&P
Level
2
Material
Nylon
Color
Black
Attachment Location
Outside Waistband
Compatible Product Type
Gun
Compatible Pump
Gun

Description

Holster, Hand Right, Weapon Model Glock 20, 21, 29, 30, 36 Smith & Wesson M&P, Size 25, Material Nylon, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.