Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holster, RH, SIGARMS, Black

  • Mfr # 43221

  • Zoro # G4700184


product price: $66.19
/ea

Key Features

Hand
Right
Level
2
Material
Nylon
Color
Black
Attachment Location
Outside Waistband
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43221
Zoro #
G4700184
UPC #
043699432219
Country of Origin
United States

Dimensions

Size
22

Details

Item
Gun Holster
Hand
Right
Weapon Model
SIGARMS P220, P226, P228, P229, P245, 229 DAK
Level
2
Material
Nylon
Color
Black
Attachment Location
Outside Waistband
Compatible Product Type
Gun
Compatible Pump
Gun

Description

Holster, Hand Right, Weapon Model SIGARMS P220, P226, P228, P229, P245, 229 DAK, Size 22, Material Nylon, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.