Holster, RH, Springfield XD, XDm, all Models
Mfr # 74271
Zoro # G8065461
product price: $30.19
/eaKey Features
Hand
Right
Weapon Model
Springfield XD/XDM Fullsize and Compact
Material
PVC
Color
Black
Includes
Paddle Attachment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74271
Zoro #
G8065461
UPC #
043699742714
Country of Origin
United States
Dimensions
Size
27
Details
Item
Gun Holster
Hand
Right
Weapon Model
Springfield XD/XDM Fullsize and Compact
Material
PVC
Color
Black
Includes
Paddle Attachment
Holster Style
Duty
Attachment Location
Outside Waistband
Compatible Product Type
Gun
Compatible Pump
Gun
Description
Holster, Hand Right, Weapon Model Springfield XD, XDm, all Models, Size 27, Material Kydex, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.