Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instructor's Duty Belt, Nylon, Black, 2XL

  • Mfr # 87692

  • Zoro # G4650493


product price: $35.15
/ea

Key Features

Width
1 1/2 in
Material
Nylon
Color
Black
Features
Based on the Classic Rescue or Rigger Belt, Heavy pistol, Made for the Range the Squad Room or that Rare Day Off
Style
Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87692
Zoro #
G4650493
UPC #
043699876921
Country of Origin
Cambodia

Dimensions

Size
2XL
Width
1 1/2 in
Compatible Waist Size - Maximum
54 in
Compatible Waist Size - Minimum
50 in

Details

Item
Instructor's Duty Belt
Material
Nylon
Color
Black
Features
Based on the Classic Rescue or Rigger Belt, Heavy pistol, Made for the Range the Squad Room or that Rare Day Off
Style
Duty
Item - Duty Belts and Harnesses
Duty Belt
Material - Duty Belts and Harnesses
100% Nylon Webbing

Description

Instructor's Duty Belt, Duty Style, Size 2XL, Width 1 1/2 in, Material Nylon, Color Black, Features Based on the Classic Rescue or Rigger Belt, Heavy pistol, Made for the Range the Squad Room or that Rare Day Off, Material Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.