Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magazine Pouches, Black

  • Mfr # 89077

  • Zoro # G7874675


product price: $16.29
/ea

Key Features

Color
Black
Material
Nylon
For Use With
Glock 17 Mags
Type
Magazine Pouch
Holds
17 Mags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89077
Zoro #
G7874675
UPC #
043699890774
Country of Origin
Cambodia

Dimensions

Length (In.)
1 1/2 in
Width (In.)
5 22/25 in

Details

Item
Magazine Pouch
Color
Black
Material
Nylon
For Use With
Glock 17 Mags
Type
Magazine Pouch
Holds
17 Mags
Closure
Snap
Features
Sturdy Construction
Includes
Case
Sub-Category
Magazine Pouches
Item - Tactical Pouches
Magazine Pouch
Fits
Glock 17 Magazine
Closure Style
Snap

Description

Magazine Pouch, Magazine Pouch, Color Black, Material Nylon, Length (In.) 1 1/2 in, Width (In.) 5 22/25 in, Fits Glock 17 Magazine, For Use With Glock 17 Mags, Features Sturdy Construction, Includes Case, Holds 17 Mags, Closure Style Snap, Magazine Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.