Zoro Homepage

Notebook Holster, Nylon, Black

  • Mfr # 64002

  • Zoro # G8396211


product price: $25.15
/ea

Key Features

Weapon Model
Glock 26/27/33
Material
Nylon
Color
Black
Includes
Holster
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64002
Zoro #
G8396211
UPC #
043699640027
Country of Origin
Cambodia

Details

Item
Gun Holster
Weapon Model
Glock 26/27/33
Material
Nylon
Color
Black
Includes
Holster
Closure Type
Zipper
Holster Style
Concealed Carry
Compatible Product Type
Gun
Compatible Pump
Gun

Description

Notebook Holster, Weapon Model Pistol, Material Nylon, Color Black, Includes Holster

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.