OT ITP Holster, Left, Size 15
Mfr # 89152
Zoro # G7769693
product price: $15.19
/eaKey Features
Hand
Left
Weapon Model
3 3/4 - 4 1/2 in Barrel Large Autos
Material
Laminate, Nylon
Color
Black
Includes
Holster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89152
Zoro #
G7769693
UPC #
043699891528
Country of Origin
Cambodia
Dimensions
Size
15
Details
Item
Gun Holster
Hand
Left
Weapon Model
3 3/4 - 4 1/2 in Barrel Large Autos
Material
Laminate, Nylon
Color
Black
Includes
Holster
Closure Type
Hook-and-Loop
Holster Style
Concealed Carry
Attachment Location
Inside Waistband
Compatible Product Type
Gun
Compatible Pump
Gun
Description
OT ITP Holster, Left, Weapon Model 3-3/4 In. - 4-1/2 In. Barrel Large Autos, Size 15, Material Laminate, Nylon, Color Black, Includes Holster
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.