Zoro Homepage

OT ITP Holster, Right, Size 2

  • Mfr # 89021

  • Zoro # G7769727


product price: $15.99
/ea

Key Features

Hand
Right
Weapon Model
4 in Barrel Medium and Intermediate Double Action Revolvers
Material
Laminate, Nylon
Color
Black
Includes
Holster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89021
Zoro #
G7769727
UPC #
043699890217
Country of Origin
Cambodia

Dimensions

Size
2

Details

Item
Gun Holster
Hand
Right
Weapon Model
4 in Barrel Medium and Intermediate Double Action Revolvers
Material
Laminate, Nylon
Color
Black
Includes
Holster
Closure Type
Hook-and-Loop
Holster Style
Concealed Carry
Attachment Location
Inside Waistband
Compatible Product Type
Gun
Compatible Pump
Gun

Description

OT ITP Holster, Right, Weapon Model 4 In. Barrel Medium and Intermediate Double Action Revolvers, Size 2, Material Laminate, Nylon, Color Black, Includes Holster

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.