Retention Duty Holster, Right, Size 21
Mfr # 98211
Zoro # G7769237
product price: $65.59
/eaKey Features
Hand
Right
Weapon Model
Glock 17/19/22/23/31/32/36 and Smith and Wesson MandP
Level
1
Material
Nylon
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98211
Zoro #
G7769237
UPC #
043699982110
Country of Origin
United States
Dimensions
Size
21
Details
Item
Gun Holster
Hand
Right
Weapon Model
Glock 17/19/22/23/31/32/36 and Smith and Wesson MandP
Level
1
Material
Nylon
Color
Black
Includes
Holster
Holster Style
Duty
Attachment Location
Outside Waistband
Compatible Product Type
Gun
Compatible Pump
Gun
Description
Retention Duty Holster, Right, Weapon Model Glock 17, 19, 22, 23, 31, 32, 36 S-W M-P, Level 1, Size 21, Material Nylon, Color Black, Includes Holster
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.