Zoro Homepage

Sidekick Hip Holster, Left, Size 15

  • Mfr # 81152

  • Zoro # G7768853


product price: $19.35
/ea

Key Features

Hand
Left
Weapon Model
3 1/2 - 4 1/2 in Barrel Large Autos, Open End
Size
15
Level
1
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81152
Zoro #
G7768853
UPC #
043699811526
Country of Origin
Cambodia

Dimensions

Size
15

Details

Item
Gun Holster
Hand
Left
Weapon Model
3 1/2 - 4 1/2 in Barrel Large Autos, Open End
Level
1
Material
Nylon
Color
Black
Includes
Holster
Compatible Product Type
Gun
Attachment Location
Outside Waistband
Compatible Pump
Gun

Description

Sidekick Hip Holster, Left, Weapon Model 3-1/2 In.-4-1/2 In. Barrel Large Autos, Open End, Level 1, Size 15, Material Nylon, Color Black, Includes Holster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.