Sidekick Hip Holster, Right, Size 1
Mfr # 81011
Zoro # G7768765
product price: $19.39
/eaKey Features
Hand
Right
Weapon Model
3 - 4 in Barrel Medium Autos
Level
1
Material
Nylon
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81011
Zoro #
G7768765
UPC #
043699810116
Country of Origin
Cambodia
Dimensions
Size
1
Details
Item
Gun Holster
Hand
Right
Weapon Model
3 - 4 in Barrel Medium Autos
Level
1
Material
Nylon
Color
Black
Includes
Holster
Compatible Product Type
Gun
Attachment Location
Outside Waistband
Compatible Pump
Gun
Description
Sidekick Hip Holster, Right, Weapon Model 3 In.-4 In. Barrel Medium Autos, Level 1, Size 1, Material Nylon, Color Black, Includes Holster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.