Sidekick Hip Holster, Right, Size 16
Mfr # 81161
Zoro # G7768871
product price: $19.39
/eaKey Features
Hand
Right
Weapon Model
3 1/4 - 3 3/4 in Barrel Medium and Large Autos
Level
1
Material
Nylon
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81161
Zoro #
G7768871
UPC #
043699811618
Country of Origin
Cambodia
Dimensions
Size
16
Details
Item
Gun Holster
Hand
Right
Weapon Model
3 1/4 - 3 3/4 in Barrel Medium and Large Autos
Level
1
Material
Nylon
Color
Black
Includes
Holster
Attachment Location
Outside Waistband
Compatible Product Type
Gun
Compatible Pump
Gun
Description
Sidekick Hip Holster, Right, Weapon Model 3-1/4 In.-3-3/4 In. Barrel Medium and Large Autos, Level 1, Size 16, Material Nylon, Color Black, Includes Holster
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.