Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sidekick Hip Holster, Right, Size 36

  • Mfr # 81361

  • Zoro # G7768975


product price: $19.39
/ea

Key Features

Hand
Right
Weapon Model
2 - 3 in Small Frame 5-Shot Revolvers with Hammer Spur
Level
1
Material
Nylon
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81361
Zoro #
G7768975
UPC #
043699813612
Country of Origin
Cambodia

Dimensions

Size
36

Details

Item
Gun Holster
Hand
Right
Weapon Model
2 - 3 in Small Frame 5-Shot Revolvers with Hammer Spur
Level
1
Material
Nylon
Color
Black
Includes
Holster
Attachment Location
Outside Waistband
Compatible Product Type
Gun
Compatible Pump
Gun

Description

Sidekick Hip Holster, Right, Weapon Model 2-3 In. Small Frame 5-Shot Revolvers W/Hammer Spur, Level 1, Size 36, Material Nylon, Color Black, Includes Holster

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.