Zoro Homepage

Sidekick Hip Holster, Right, Size 5

  • Mfr # 80056

  • Zoro # G7785346


product price: $19.39
/ea

Key Features

Hand
Right
Weapon Model
4.5 - 5 in Barrel Large Autos, Open End
Level
1
Material
Nylon
Color
Camouflage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80056
Zoro #
G7785346
UPC #
043699800568
Country of Origin
Cambodia

Dimensions

Size
5

Details

Item
Gun Holster
Hand
Right
Weapon Model
4.5 - 5 in Barrel Large Autos, Open End
Level
1
Material
Nylon
Color
Camouflage
Includes
Holster
Attachment Location
Outside Waistband
Compatible Product Type
Gun
Compatible Pump
Gun

Description

Sidekick Hip Holster, Right, Weapon Model 4-1/2 In. - 5 In. Barrel Large Autos, Open End, Level 1, Size 5, Material Nylon, Color Realtree Hardwoods HD, Includes Holster

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.