Sidekick Hip Holster, Right, Size 7
Mfr # 81071
Zoro # G7769045
product price: $19.39
/eaKey Features
Hand
Right
Weapon Model
3 1/2 - 5 in Barrel Single Action Revolvers
Level
1
Material
Nylon
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81071
Zoro #
G7769045
UPC #
043699810710
Country of Origin
Cambodia
Dimensions
Size
7
Details
Item
Gun Holster
Hand
Right
Weapon Model
3 1/2 - 5 in Barrel Single Action Revolvers
Level
1
Material
Nylon
Color
Black
Includes
Holster
Attachment Location
Outside Waistband
Compatible Product Type
Gun
Compatible Pump
Gun
Description
Sidekick Hip Holster, Right, Weapon Model 3-1/2 In. - 5 In. Barrel Single Action Revolvers, Level 1, Size 7, Material Nylon, Color Black, Includes Holster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.