Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sidekick Hip Holster, Right, Size 8

  • Mfr # 81081

  • Zoro # G7769063


product price: $19.39
/ea

Key Features

Hand
Right
Weapon Model
5 1/2 - 6 in Barrel Single Action Revolvers
Level
1
Material
Nylon
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81081
Zoro #
G7769063
UPC #
043699810819
Country of Origin
Cambodia

Dimensions

Size
8

Details

Item
Gun Holster
Hand
Right
Weapon Model
5 1/2 - 6 in Barrel Single Action Revolvers
Level
1
Material
Nylon
Color
Black
Includes
Holster
Compatible Product Type
Gun
Attachment Location
Outside Waistband
Compatible Pump
Gun

Description

Sidekick Hip Holster, Right, Weapon Model 5-1/2 In. - 6 In. Barrel Single Action Revolvers, Level 1, Size 8, Material Nylon, Color Black, Includes Holster

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.