Zoro Homepage

Sidekick Hip Holster, Right, Size 9

  • Mfr # 81091

  • Zoro # G7785312


product price: $19.39
/ea

Key Features

Hand
Right
Weapon Model
6 1/2 - 7 1/2 in Barrel Single Action Revolvers
Level
1
Material
Nylon
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81091
Zoro #
G7785312
UPC #
043699810918
Country of Origin
Cambodia

Dimensions

Size
9

Details

Item
Gun Holster
Hand
Right
Weapon Model
6 1/2 - 7 1/2 in Barrel Single Action Revolvers
Level
1
Material
Nylon
Color
Black
Includes
Holster
Attachment Location
Outside Waistband
Compatible Product Type
Gun
Compatible Pump
Gun

Description

Sidekick Hip Holster, Right, Weapon Model 6-1/2 In. - 7-1/2 In. Barrel Single Action Revolvers, Level 1, Size 9, Material Nylon, Color Black, Includes Holster

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.