Zoro Homepage

Single Glove Pouch, Black, Nylon

  • Mfr # 88871

  • Zoro # G9712272


product price: $13.69
/ea

Key Features

Material
Nylon
Color
Black
Includes
Glove Case
Sub-Category
Police Accessories
Item - Tactical Pouches
Glove Pouch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88871
Zoro #
G9712272
UPC #
043699888719
Country of Origin
Cambodia

Dimensions

Width (In.)
4 in
Length (In.)
7 in

Details

Item
Glove Pouch
Material
Nylon
Color
Black
Includes
Glove Case
Sub-Category
Police Accessories
Item - Tactical Pouches
Glove Pouch
Fits
Latex Gloves
Features
Fits Belts upto 2 1/4 in, Laminated to 1/8 in Closed Cell Foam Core and Knit Interior to Prevent Snagging Gloves, Made of Nylon
Closure Style - Tactical Pouches
Snap
Holds
Gloves
Closure
Snap
For Use With
Latex Gloves
Number of Pockets (Inside)
2
Number of Pockets (Outside)
2
Closure Style
Snap
Type
Glove Pouch

Description

Glove Pouch, Glove Pouch, Color Black, Material Nylon, Length (In.) 7 in, Width (In.) 4 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Fits Latex Gloves, For Use With Latex Gloves, Features Fits Belts upto 2 1/4 in, Laminated to 1/8 in Closed Cell Foam Core and Knit Interior to Prevent Snagging Gloves, Made of Nylon, Includes Glove Case, Holds Gloves, Closure Style Snap, Glove Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.