Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Mag Pouch, Black, Nylon

  • Mfr # 88172

  • Zoro # G8156145


product price: $25.29
/ea

Key Features

Color
Black
Material
Nylon
For Use With
Belt
Type
Magazine Pouch
Holds
Double Row Mags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88172
Zoro #
G8156145
UPC #
043699881727
Country of Origin
Cambodia

Dimensions

Length (In.)
3 in
Width (In.)
1 3/4 in
For Belt Width
2 1/4 in

Details

Item
Magazine Pouch
Color
Black
Material
Nylon
For Use With
Belt
Type
Magazine Pouch
Holds
Double Row Mags
Closure
Snap
Features
A Nylon Stiffener in the Flaps Makes them Easier to Open and Keeps their Shape After Continued use, Front and Bottom for Maximum Protection, Hardened Inserts that are Rigid on the Sides, Reinforced Flaps with Knit Lining to Cover and Protect Magazine, Separate Compartments for Each Magazine, Separate Internal Devices that Retain Each Magazine, Soft-Molded Belt Loop for Belts upto 2 1/4 in Padded, Versions for Both Single and Double Row, Metal and Polymer Mags in 9 mm, 40 S and W, 10 mm and 45 ACP, Wear Horizontally or Vertically
Includes
Mag Case
Sub-Category
Magazine Pouches
Fits
Pistol Magazine
Item - Tactical Pouches
Magazine Pouch
Number of Pockets (Outside)
0
Number of Pockets (Inside)
0
Closure Style
Snap

Description

Magazine Pouch, Magazine Pouch, Color Black, Material Nylon, Length (In.) 3 in, Width (In.) 1 3/4 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Pistol Magazine, For Use With Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.