Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Section Pocket Waist Apron Blk

  • Mfr # 3065-0100

  • Zoro # G506143369


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Color
Black
Named Size
One size
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3065-0100
Zoro #
G506143369
UPC #
844513009873
Country of Origin
China

Dimensions

Named Size
One size

Details

Item
Waist apron
Color
Black
Number of Pockets
2

Description

Getting the job done is the main objective of this functional waist apron with two section pockets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.