Zoro Homepage

Renegade Triple Denim Blk Webbing

  • Mfr # 3114-D4W1

  • Zoro # G006143456


product price: $41.99
/ea

Key Features

Color
Triple denim
Named Size
One size
Number of Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3114-D4W1
Zoro #
G006143456
UPC #
844513041958
Country of Origin
China

Dimensions

Named Size
One size

Details

Item
Bib aprons
Color
Triple denim
Number of Pockets
3

Description

Dump that old tired style and go rogue with our Renegade Bib apron. Designed with brass rivets and a selvedge edge on our zig zag denim, it's unlike any apron out there. Two patch pockets, a three-section chest pocket, adjustable neck, reinforced bar tacking and black extra-long 43" web ties finish the look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.