
Omega Inkless Pen S7, White
Mfr # OMP-W-7
Zoro # G110387999
product price: $18.65
/eaKey Features
Pen Type
Inkless; Writes forever
Color
White
Overall Length
8 in
Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OMP-W-7
Zoro #
G110387999
UPC #
-
Country of Origin
China
Dimensions
Overall Length
8 in
Details
Pen Type
Inkless; Writes forever
Color
White
Item
Inkless Pen
Material
Aluminum Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.