Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Omega Pen S5, Silver

  • Mfr # OMP-BK-5

  • Zoro # G105306158


product price: $27.15
/ea

Key Features

Color
Black, Blue, Gold, Silver
Weight
3.21 oz
Height
6"
Overall Length
7.5"
Width
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OMP-BK-5
Zoro #
G105306158
UPC #
-
Country of Origin
China

Dimensions

Height
6"
Overall Length
7.5"
Width
1.5"
Size
7.5 x 6 x 1.5 in

Details

Color
Black, Blue, Gold, Silver
Item
Inkless Pen
Weight
3.21 oz
Includes
Built in Stand & Cover
Features
Inkless & Smearless
Barrel Material
Lead Alloy, Aluminum Alloy

Description

Inkless pen, that doesn’t smear and writes forever. Beautiful to the eye and to the touch.
Dimensions: 6.22"L x 0.23"Ø
Material: Lead Alloy, Aluminum Alloy
Inkless pen, that doesn’t smear and writes forever. .
Colors: Black, Silver
Circular Desk Stand
Materials: Lead Alloy, Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.