Zoro Homepage

Omega Pen, Silver

  • Mfr # OMP-S

  • Zoro # G405306155


product price: $12.15
/ea

Key Features

Color
Silver
Overall Length
7.5"
Features
Inkless & Smearless
Width
1.5"
Size
7.5 x 6 x 1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMP-S
Zoro #
G405306155
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7.5"
Width
1.5"
Size
7.5 x 6 x 1.5 in
Height
6"

Details

Color
Silver
Item
Inkless Pen
Features
Inkless & Smearless
Weight
3.21 oz
Barrel Material
Lead Alloy, Aluminum Alloy

Description

The Omega AXL Pen is the most eco-friendly writing instrument. It lays down a grey line that doesn't smudge or erase. It never needs sharpening and doesn't run out. It's design is the revival of an age old artist technique of writing with metal. The tiny metal tip is made of a AXL-METAL and will write forever. The shaft of the pen is available in anodized aluminum which makes the pen cool to the touch.
Light, Eco Friendly, Smooth to the touch, Never runs out of ink
Dimensions: 6.3"L x 0.25"Ø
Material: Anodized Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.