
07-16 TOYOTA TUNDRA W/O C
Mfr # UX42009
Zoro # G710951514
product price: $1,606.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Installation Type
Clamp-On
Type
Hard Folding
Drilling Required
Drilling Not Required
Locking Type
Non-Lockable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UX42009
Zoro #
G710951514
UPC #
816391020974
Country of Origin
United States
Details
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Installation Type
Clamp-On
Type
Hard Folding
Drilling Required
Drilling Not Required
Locking Type
Non-Lockable
Finish
Matte
Material
Aluminum
Color
Black
Folds/Panels
2 Folds/ 3 Panels
Description
Hard Folding, Low Profile, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Black Matte, Aluminum, Non-Lockable, Bed Rail Compatible/ Bed Cap Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.