Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

09-16 RAM 1500, 5.5' SB,

  • Mfr # UX32006

  • Zoro # G710951224


product price: $1,489.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Folds/Panels
2 Folds/ 3 Panels
Material
Aluminum
Finish
Matte
Drilling Required
Drilling Not Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX32006
Zoro #
G710951224
UPC #
816391020929
Country of Origin
United States

Details

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Folds/Panels
2 Folds/ 3 Panels
Material
Aluminum
Finish
Matte
Drilling Required
Drilling Not Required
Locking Type
Non-Lockable
Installation Type
Clamp-On
Type
Hard Folding
Color
Black

Description

Hard Folding, Low Profile, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Black Matte, Aluminum, Non-Lockable, Bed Rail Compatible/ Bed Cap Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.