Zoro Homepage

14-17 CHEV SILVERADO/GMC

  • Mfr # UX12019

  • Zoro # G510951387


product price: $1,606.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Color
Black
Finish
Matte
Material
Aluminum
Locking Type
Non-Lockable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX12019
Zoro #
G510951387
UPC #
816391020844
Country of Origin
United States

Details

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Color
Black
Finish
Matte
Material
Aluminum
Locking Type
Non-Lockable
Drilling Required
Drilling Not Required
Type
Hard Folding
Installation Type
Clamp-On
Folds/Panels
2 Folds/ 3 Panels

Description

Hard Folding, Low Profile, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Black Matte, Aluminum, Non-Lockable, Bed Rail Compatible/ Bed Cap Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.