
15-17 CHEV COLORADO/GMC C
Mfr # UX12002
Zoro # G410951395
product price: $1,489.99
/ea
Free Shipping & Returns
Key Features
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Material
Aluminum
Drilling Required
Drilling Not Required
Type
Hard Folding
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UX12002
Zoro #
G410951395
UPC #
816391020790
Country of Origin
United States
Details
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Material
Aluminum
Drilling Required
Drilling Not Required
Type
Hard Folding
Color
Black
Locking Type
Non-Lockable
Finish
Matte
Folds/Panels
2 Folds/ 3 Panels
Installation Type
Clamp-On
Description
Hard Folding, Low Profile, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Black Matte, Aluminum, Non-Lockable, Bed Rail Compatible/ Bed Cap Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.