
16-17 TOYOTA TACOMA, 6' L
Mfr # UX42015
Zoro # G310951532
product price: $1,606.99
/ea
Free Shipping & Returns
Key Features
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Installation Type
Clamp-On
Drilling Required
Drilling Not Required
Color
Black
Locking Type
Non-Lockable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UX42015
Zoro #
G310951532
UPC #
816391021001
Country of Origin
United States
Details
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Installation Type
Clamp-On
Drilling Required
Drilling Not Required
Color
Black
Locking Type
Non-Lockable
Finish
Matte
Type
Hard Folding
Material
Aluminum
Folds/Panels
2 Folds/ 3 Panels
Description
Hard Folding, Low Profile, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Black Matte, Aluminum, Non-Lockable, Bed Rail Compatible/ Bed Cap Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.