
AX 02-18 RAM 15-3500 6.5
Mfr # AX32004
Zoro # G610951379
product price: $1,617.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Finish
Matte Textured Line-X Coated
Locking Type
Non-Lockable
Installation Type
Clamp-On
Type
Hard Folding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX32004
Zoro #
G610951379
UPC #
816391026624
Country of Origin
United States
Details
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Finish
Matte Textured Line-X Coated
Locking Type
Non-Lockable
Installation Type
Clamp-On
Type
Hard Folding
Color
Black
Folds/Panels
2 Folds/ 3 Panels
Drilling Required
Drilling Not Required
Material
Aluminum
Description
Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Non-Lockable, Black Matte, Textured, Line-X Coated Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.